Square Milling Insert, 1/2", SPHW
- Mfr # 5004058
- Zoro # G2901729
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Insert Size
1204
Inscribed Circle
1/2 in
Insert Style
SPHW
Chip-Breaker
Yes
ISO Number
SPHW1204EDR-A88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004058
- Zoro #
- G2901729
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Inscribed Circle
- 1/2 in
- Insert Style
- SPHW
- Chip-Breaker
- Yes
- ISO Number
- SPHW1204EDR-A88
- Clearance Angle
- 11 Degrees
- Shape
- Square
- ANSI Code
- SPHW1204EDR-A88
- Chip-Breaker Code
- A88
- Finish - Machining
- PCD
- Number of Cutting Edges
- 1
- Measurement System
- Fractional Inch
- Primary Material Application
- Non-Ferrous
- Primary Material Application ISO Code
- N
- Manufacturer Grade
- WCD10
- Material - Machining
- Diamond
Dimensions
- Insert Size
- 1204
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Square Milling Insert, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.