Square P2901 Carbide

  • Mfr # 5004585
  • Zoro # G8123227
product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Style
P2901
Insert Shape
Square
Insert Material
Carbide
Cast Iron (K) Compatibility
No
For Use With
F2010 Face Milll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004585
Zoro #
G8123227
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
P2901
Insert Shape
Square
Insert Material
Carbide
Cast Iron (K) Compatibility
No
For Use With
F2010 Face Milll
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
1/2 in
Insert Application
Medium
Cutting Direction
Right Hand
Grade
WK10
ANSI Number
P2901-1R WK10
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Rake
Positive
Coating
Uncoated
Mounting Style
Screw Held
No. of Edges
1
Stainless (M) Compatibility
No
Chip-Breaker
Yes
ISO Number
P2901-1R WK10
ANSI Code
P2901-1R WK10
Insert Holding Type
Screw Held
Material - Machining
Carbide
Manufacturer Grade
WK10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Number of Cutting Edges
1
Cutting Application
Milling
Wiper Insert
Yes
Chip-Breaker Code
A88
Shape
Square
Primary Material Application ISO Code
N
Measurement System
Metric
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
1/2 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews