Square P2901 Carbide

  • Mfr # 5040157
  • Zoro # G8417385
product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Style
P2901
Insert Shape
Square
Insert Material
Carbide
Insert Application
Medium
Mounting Style
Screw Held
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5040157
Zoro #
G8417385
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
P2901
Insert Shape
Square
Insert Material
Carbide
Insert Application
Medium
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Grade
WAK15
Hardened (H) Compatibility
No
No. of Edges
1
Coating
CVD
Rake
Positive
Inscribed Circle
1/2 in
ANSI Number
P2901-1R WAK15
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
For Use With
F2010 Face Milll
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
ISO Number
P2901-1R WAK15
Shape
Square
Manufacturer Grade
WAK15
Primary Material Application ISO Code
K
Material - Machining
Carbide
Wiper Insert
Yes
Cutting Application
Milling
Chip-Breaker Code
A88
Primary Material Application
Cast Iron
Measurement System
Metric
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
ANSI Code
P2901-1R WAK15
Number of Cutting Edges
1
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Thickness
0.187"
Cutting Edge Length
1/2 in
Thickness
0.187 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews