Square SDGT Carbide

  • Mfr # 5917466
  • Zoro # G7961667
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Style
SDGT
Insert Shape
Square
Insert Size
09T3
Insert Material
Carbide
Corner Radius
0.30mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5917466
Zoro #
G7961667
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SDGT
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
ANSI Number
SDGT09T3AEN-F57 WKP35S
No. of Edges
4
Inscribed Circle
3/8 in
Non Ferrous (N) Compatibility
No
Grade
WKP35S
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
CVD
Chip-Breaker
Yes
Mounting Style
Screw Held
For Use With
F2010 Face Milll
Stainless (M) Compatibility
No
ISO Number
SDGT09T3AEN-F57 WKP35S
Measurement System
Metric
Wiper Insert
Yes
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
90 Degrees
Material - Machining
Carbide
Chip-Breaker Code
F57
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Clearance Angle
15 Degrees
Shape
Square
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Cutting Application
Milling
ANSI Code
SDGT09T3AEN-F57 WKP35S
Insert Holding Type
Screw Held
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
09T3
Corner Radius
0.30mm
Nose Radius
0.012"
Insert Thickness
0.156"
Thickness
0.156 in
Cutting Edge Length
9.52mm

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews