Square SDMT Carbide

  • Mfr # 5917655
  • Zoro # G8451737
product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Style
SDMT
Insert Shape
Square
Insert Size
09T3
Insert Material
Carbide
Corner Radius
0.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5917655
Zoro #
G8451737
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SDMT
Insert Shape
Square
Insert Material
Carbide
No. of Edges
4
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Hardened (H) Compatibility
No
ANSI Number
SDMT09T3AEN-D57 WKP35S
Chip-Breaker
Yes
For Use With
F2339 Ball Nose Mill
Inscribed Circle
3/8 in
Coating
CVD
Grade
WKP35S
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
SDMT09T3AEN-D57 WKP35S
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
D57
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
Shape
Square
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Coating Process
CVD
ANSI Code
SDMT09T3AEN-D57 WKP35S
Number of Cutting Edges
4
Included Angle
90 Degrees
Measurement System
Metric
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
09T3
Corner Radius
0.50mm
Insert Thickness
0.156"
Nose Radius
0.020"
Cutting Edge Length
9.52mm
Thickness
0.156 in

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews