Square SNGX Carbide

  • Mfr # 5040941
  • Zoro # G8329641
product price: 
$
39.19
/ea
Sold in multiples of 10 for $391.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5040941
Zoro #
G8329641
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.059"
Insert Thickness
0.252"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Details

Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
No
Grade
WAK15
Super Alloy (S) Compatibility
No
Rake
Negative
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
SNGX1205ANN-F67 WAK15
Coating
CVD
For Use With
F2010 Face Milll
Insert Application
Medium
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
1/2 in
No. of Edges
8
Cutting Direction
Right Hand
ISO Number
SNGX1205ANN-F67 WAK15
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Clearance Angle
0 Degrees
Feed Type
Medium
Cutting Application
Milling
Primary Material Application ISO Code
K
Shape
Square
Chip-Breaker Code
F67
Manufacturer Grade
WAK15
Wiper Insert
Yes
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Measurement System
Metric
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
ANSI Code
SNGX1205ANN-F67 WAK15
Insert Holding Type
Screw Held
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Primary Material Application
Cast Iron
Compatible Product Type
F2010 Face Milll

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews