Shop WALTER

Square SNGX Carbide

  • Mfr # 5101042
  • Zoro # G8288585

product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.30mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5101042
Zoro #
G8288585
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
No. of Edges
8
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
F2241 Shoulder Milling Cutter
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Rake
Negative
Inscribed Circle
1/2 in
Insert Application
Medium
Chip-Breaker
Yes
ANSI Number
SNGX1205ENN-F67 WAK15
Coating
CVD
Cutting Direction
Right Hand
Grade
WAK15
Steel (P) Compatibility
No
ISO Number
SNGX1205ENN-F67 WAK15
Shape
Square
Measurement System
Metric
Primary Material Application
Cast Iron
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Feed Type
Medium
Cutting Application
Milling
Coating Process
CVD
Number of Cutting Edges
4
Wiper Insert
Yes
Primary Material Application ISO Code
K
Manufacturer Grade
WAK15
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
SNGX1205ENN-F67 WAK15
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
F67
Material - Machining
Carbide
Compatible Product Type
F2241 Shoulder Milling Cutter

Dimensions

Insert Size
1205
Corner Radius
0.30mm
Insert Thickness
0.252"
Nose Radius
0.047"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.