Shop WALTER

Square SNGX Carbide

  • Mfr # 5887074
  • Zoro # G7998024

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5887074
Zoro #
G7998024
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.059"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Details

Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Coating
CVD
Rake
Negative
Hardened (H) Compatibility
No
For Use With
F2233 Face Mill
Mounting Style
Screw Held
ANSI Number
SNGX1205ANN-F57 WKP35S
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Inscribed Circle
1/2 in
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Grade
WKP35S
Super Alloy (S) Compatibility
No
ISO Number
SNGX1205ANN-F57 WKP35S
Manufacturer Grade
WKP35S
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Insert Holding Type
Screw Held
Coating Process
CVD
Wiper Insert
Yes
Shape
Square
Chip-Breaker Code
F57
Included Angle
90 Degrees
For Toolholder
F2233.B.032.Z03.05, F2233.B.032.Z04.05, F2233.B.032.Z05.05, F2233.B.040.Z03.05, F2233.B.040.Z04.05, F2233.B.040.Z06.05, F2233.B.050.Z04.05, F2233.B.050.Z05.05, F2233.B.050.Z08.05, F2233.B.063.Z05.05, F2233.B.063.Z06.05, F2233.B.063.Z10.05, F2233.B.080.Z06.05, F2233.B.080.Z07.05, F2233.B.080.Z12.05, F2233.B.100.Z07.05, F2233.B.100.Z08.05, F2233.B.100.Z14.05, F2233.Z20.020.Z02.05, F2233.Z20.025.Z03.05, F2233.Z20.032.Z04.05
Measurement System
Metric
Cutting Application
Milling
ANSI Code
SNGX1205ANN-F57 WKP35S
Clearance Angle
0 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Compatible Product Type
F2233 Face Mill

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.