Shop WALTER

Square SNGX Carbide

  • Mfr # 6069541
  • Zoro # G8101956

product price: 
$
39.19
/ea
Sold in multiples of 10 for $391.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069541
Zoro #
G8101956
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Chip-Breaker
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
F2233 Face Mill
Hardened (H) Compatibility
No
Insert Application
Medium
No. of Edges
8
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Rake
Negative
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNGX1205ANN-F57 WKP25S
Mounting Style
Screw Held
ISO Number
SNGX1205ANN-F57 WKP25S
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Wiper Insert
Yes
Material - Machining
Carbide
ANSI Code
SNGX1205ANN-F57 WKP25S
For Toolholder
F2233.B.032.Z03.05, F2233.B.032.Z04.05, F2233.B.032.Z05.05, F2233.B.040.Z03.05, F2233.B.040.Z04.05, F2233.B.040.Z06.05, F2233.B.050.Z04.05, F2233.B.050.Z05.05, F2233.B.050.Z08.05, F2233.B.063.Z05.05, F2233.B.063.Z06.05, F2233.B.063.Z10.05, F2233.B.080.Z06.05, F2233.B.080.Z07.05, F2233.B.080.Z12.05, F2233.B.100.Z07.05, F2233.B.100.Z08.05, F2233.B.100.Z14.05, F2233.Z20.020.Z02.05, F2233.Z20.025.Z03.05, F2233.Z20.032.Z04.05
Measurement System
Metric
Shape
Square
Chip-Breaker Code
F57
Insert Holding Type
Screw Held
Included Angle
90 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Compatible Product Type
F2233 Face Mill

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.059"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.