Shop WALTER

Square SNGX Carbide

  • Mfr # 6069546
  • Zoro # G8070553

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069546
Zoro #
G8070553
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Medium
Mounting Style
Screw Held
Inscribed Circle
1/2 in
Rake
Negative
ANSI Number
SNGX1205ZNN-F57 WKP25S
Cast Iron (K) Compatibility
Yes
No. of Edges
8
For Use With
F2339 Ball Nose Mill
Hardened (H) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
WKP25S
ISO Number
SNGX1205ZNN-F57 WKP25S
Material - Machining
Carbide
Measurement System
Metric
Wiper Insert
Yes
Shape
Square
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ANSI Code
SNGX1205ZNN-F57 WKP25S
Number of Cutting Edges
4
Included Angle
90 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Coating Process
CVD
Manufacturer Grade
WKP25S
Insert Holding Type
Screw Held
Clearance Angle
0 Degrees
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
F57
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.047"
Insert Thickness
0.252"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.