Square SNHX Carbide

  • Mfr # 5623748
  • Zoro # G7844243
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Style
SNHX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623748
Zoro #
G7844243
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNHX
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
1/2 in
Mounting Style
Screw Held
Stainless (M) Compatibility
No
ANSI Number
SNHX1205ANN-K88 WK10
Rake
Negative
Coating
Uncoated
For Use With
F2339 Ball Nose Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
WK10
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Insert Application
Roughing
Steel (P) Compatibility
No
No. of Edges
8
Chip-Breaker
Yes
ISO Number
SNHX1205ANN-K88 WK10
Material - Machining
Carbide
Manufacturer Grade
WK10
Cutting Application
Milling
Shape
Square
Wiper Insert
Yes
ANSI Code
SNHX1205ANN-K88 WK10
Clearance Angle
0 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Measurement System
Metric
Insert Holding Type
Screw Held
Included Angle
90 Degrees
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Chip-Breaker Code
K88
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.059"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews