Square SNMX Carbide

  • Mfr # 5101051
  • Zoro # G8141411
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5101051
Zoro #
G8141411
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
No. of Edges
8
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Grade
WAK15
Coating
CVD
Stainless (M) Compatibility
No
Insert Application
Medium
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Rake
Negative
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
For Use With
F2010 Face Milll
ANSI Number
SNMX120512-F67 WAK15
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ISO Number
SNMX120512-F67 WAK15
Coating Process
CVD
Shape
Square
Measurement System
Metric
Feed Type
Medium
Manufacturer Grade
WAK15
Primary Material Application
Cast Iron
Chip-Breaker Code
F67
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Material - Machining
Carbide
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Cutting Application
Milling
Number of Cutting Edges
4
ANSI Code
SNMX120512-F67 WAK15
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews