Square SNMX Carbide

  • Mfr # 5887113
  • Zoro # G8059046
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887113
Zoro #
G8059046
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Grade
WKP35S
No. of Edges
8
Coating
CVD
ANSI Number
SNMX120512-F27 WKP35S
Insert Application
Roughing
Chip-Breaker
Yes
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
F2010 Face Milll
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
SNMX120512-F27 WKP35S
Material - Machining
Carbide
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Shape
Square
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F27
Number of Cutting Edges
4
Clearance Angle
0 Degrees
ANSI Code
SNMX120512-F27 WKP35S
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Measurement System
Metric
Included Angle
90 Degrees
Feed Type
High
Cutting Application
Milling
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Insert Thickness
0.252"
Nose Radius
0.047"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews