Shop WALTER

Square SNMX Carbide

  • Mfr # 5887138
  • Zoro # G8213983

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
160640
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887138
Zoro #
G8213983
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
ANSI Number
SNMX160640-F57 WKP35S
Hardened (H) Compatibility
No
Rake
Negative
Insert Application
Medium
Mounting Style
Screw Held
Grade
WKP35S
For Use With
F2010 Face Milll
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Coating
CVD
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Inscribed Circle
5/8 in
ISO Number
SNMX160640-F57 WKP35S
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
F57
ANSI Code
SNMX160640-F57 WKP35S
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Included Angle
90 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Cutting Application
Milling
Measurement System
Metric
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Material - Machining
Carbide
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
160640
Corner Radius
5/32 in
Insert Thickness
0.307"
Nose Radius
0.157"
Cutting Edge Length
16.00mm
Thickness
0.307 in

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.