Square SNMX Carbide

  • Mfr # 6069198
  • Zoro # G8218944
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069198
Zoro #
G8218944
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Rake
Negative
ANSI Number
SNMX120512-F57 WKP25S
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Medium
For Use With
F2010 Face Milll
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Grade
WKP25S
No. of Edges
8
ISO Number
SNMX120512-F57 WKP25S
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Square
ANSI Code
SNMX120512-F57 WKP25S
Measurement System
Metric
Insert Holding Type
Screw Held
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F57
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Insert Thickness
0.252"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews