Square SNMX Carbide

  • Mfr # 6069280
  • Zoro # G7994025
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120520
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069280
Zoro #
G7994025
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNMX120520-D27 WKP25S
Insert Application
Roughing
Mounting Style
Screw Held
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
8
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKP25S
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
For Use With
F2010 Face Milll
Rake
Negative
ISO Number
SNMX120520-D27 WKP25S
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
K, P
ANSI Code
SNMX120520-D27 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Insert Holding Type
Screw Held
Chip-Breaker Code
D27
Clearance Angle
0 Degrees
Manufacturer Grade
WKP25S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Shape
Square
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120520
Corner Radius
5/64 in
Nose Radius
0.079"
Insert Thickness
0.252"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews