Square SNMX Carbide

  • Mfr # 6069283
  • Zoro # G8437475
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069283
Zoro #
G8437475
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Rake
Negative
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
F2241 Shoulder Milling Cutter
Coating
CVD
Cutting Direction
Right Hand
Insert Application
Roughing
Inscribed Circle
1/2 in
No. of Edges
8
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
WKP25S
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
SNMX1205ANN-F27 WKP25S
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
ISO Number
SNMX1205ANN-F27 WKP25S
Chip-Breaker Code
F27
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Wiper Insert
Yes
Coating Process
CVD
Included Angle
90 Degrees
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
ANSI Code
SNMX1205ANN-F27 WKP25S
Clearance Angle
0 Degrees
Manufacturer Grade
WKP25S
Feed Type
High
Shape
Square
Material - Machining
Carbide
Compatible Product Type
F2241 Shoulder Milling Cutter

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.059"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews