Shop WALTER

Square SNMX Carbide

  • Mfr # 6069284
  • Zoro # G8014745

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069284
Zoro #
G8014745
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Cutting Direction
Right Hand
Rake
Negative
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Coating
CVD
ANSI Number
SNMX1205ANN-F57 WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Hardened (H) Compatibility
No
For Use With
F2241 Shoulder Milling Cutter
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
WKP25S
No. of Edges
8
Insert Application
Medium
Super Alloy (S) Compatibility
No
Inscribed Circle
1/2 in
ISO Number
SNMX1205ANN-F57 WKP25S
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F57
Measurement System
Metric
Included Angle
90 Degrees
Coating Process
CVD
Shape
Square
Manufacturer Grade
WKP25S
Material - Machining
Carbide
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ANSI Code
SNMX1205ANN-F57 WKP25S
Wiper Insert
Yes
Insert Holding Type
Screw Held
Compatible Product Type
F2241 Shoulder Milling Cutter

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.059"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.