Square SPGT Carbide

  • Mfr # 5015841
  • Zoro # G8151631
product price: 
$
27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

Insert Style
SPGT
Insert Shape
Square
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015841
Zoro #
G8151631
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPGT
Insert Shape
Square
Insert Material
Carbide
ANSI Number
SPGT1204EDR-F55 WAK15
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Coating
CVD
Mounting Style
Screw Held
Rake
Positive
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
F2010 Face Milll
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Grade
WAK15
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K)
ISO Number
SPGT1204EDR-F55 WAK15
Coating Process
CVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F55
Primary Material Application
Cast Iron
Insert Holding Type
Screw Held
Number of Cutting Edges
4
Included Angle
90 Degrees
Manufacturer Grade
WAK15
Hole Type
Countersink Hole
Wiper Insert
Yes
Clearance Angle
11 Degrees
ANSI Code
SPGT1204EDR-F55 WAK15
Shape
Square
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
K
Cutting Application
Milling
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
1204
Corner Radius
0.50mm
Nose Radius
0.020"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews