Square SPHT Carbide

  • Mfr # 5169037
  • Zoro # G8343885
product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
SPHT
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5169037
Zoro #
G8343885
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPHT
Insert Shape
Square
Insert Material
Carbide
Grade
WK10
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Style
Screw Held
No. of Edges
4
Steel (P) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Application
Roughing
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SPHT120408-G88 WK10
Coating
Uncoated
For Use With
F2339 Ball Nose Mill
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
ISO Number
SPHT120408-G88 WK10
Insert Holding Type
Screw Held
Primary Material Application ISO Code
N
Chip-Breaker Style
20 Degrees Chipbreaker Groove
ANSI Code
SPHT120408-G88 WK10
Shape
Square
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WK10
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Included Angle
90 Degrees
Measurement System
Metric
Clearance Angle
11 Degrees
Cutting Application
Milling
Chip-Breaker Code
G88
Material - Machining
Carbide
Number of Cutting Edges
4
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews