Shop WALTER

Square SPHT Carbide

  • Mfr # 5169050
  • Zoro # G8124471

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Style
SPHT
Insert Shape
Square
Insert Size
60304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5169050
Zoro #
G8124471
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPHT
Insert Shape
Square
Insert Material
Carbide
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Workpiece Compatibility
Nonferrous (N)
Coating
PVD
Hardened (H) Compatibility
No
For Use With
F2339 Ball Nose Mill
Cutting Direction
Right Hand
Grade
WXN15
Insert Application
Roughing
Mounting Style
Screw Held
ANSI Number
SPHT060304-G88 WXN15
No. of Edges
4
Super Alloy (S) Compatibility
No
ISO Number
SPHT060304-G88 WXN15
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Shape
Square
Manufacturer Grade
WXN15
Finish - Machining
TiCN+
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric
Insert Holding Type
Screw Held
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
SPHT060304-G88 WXN15
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Number of Cutting Edges
4
Chip-Breaker Code
G88
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Cutting Application
Milling
Primary Material Application ISO Code
N
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
60304
Corner Radius
0.40mm
Insert Thickness
0.125"
Nose Radius
0.016"
Thickness
0.125 in
Cutting Edge Length
6.35mm

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.