Square SPJW Carbide

  • Mfr # 5917873
  • Zoro # G8122265
product price: 
$
25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Style
SPJW
Insert Shape
Square
Insert Size
1204
Insert Material
Carbide
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5917873
Zoro #
G8122265
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204
Insert Thickness
0.187"
Cutting Edge Length
12.70mm
Thickness
0.187 in

Details

Item
Square Milling Insert
Insert Style
SPJW
Insert Shape
Square
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Medium
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
CVD
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Rake
Positive
ANSI Number
SPJW1204EDR WKP35S
For Use With
F2339 Ball Nose Mill
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
SPJW1204EDR WKP35S
Coating Process
CVD
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Measurement System
Metric
Number of Cutting Edges
4
Chip-Breaker Code
A57
Wiper Insert
Yes
Material - Machining
Carbide
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Shape
Square
Primary Material Application
Cast Iron, Steel
ANSI Code
SPJW1204EDR WKP35S
Hole Type
Countersink Hole
Included Angle
90 Degrees
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews