Square SPMT Carbide

  • Mfr # 5015846
  • Zoro # G8139126
product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Style
SPMT
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015846
Zoro #
G8139126
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPMT
Insert Shape
Square
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
For Use With
F2010 Face Milll
Insert Application
Medium
Grade
WAK15
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
ANSI Number
SPMT120408-F55 WAK15
Mounting Style
Screw Held
Cutting Direction
Right Hand
ISO Number
SPMT120408-F55 WAK15
Included Angle
90 Degrees
Manufacturer Grade
WAK15
Chip-Breaker Code
F55
Primary Material Application ISO Code
K
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Milling
ANSI Code
SPMT120408-F55 WAK15
Measurement System
Metric
Coating Process
CVD
Primary Material Application
Cast Iron
Material - Machining
Carbide
Shape
Square
Number of Cutting Edges
4
Clearance Angle
11 Degrees
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Insert Thickness
0.187"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
0.187 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews