Square SPMT Carbide

  • Mfr # 6069443
  • Zoro # G7981495
product price: 
$
16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Style
SPMT
Insert Shape
Square
Insert Size
09T308
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6069443
Zoro #
G7981495
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
09T308
Corner Radius
1/32 in
Insert Thickness
0.156"
Nose Radius
0.031"
Cutting Edge Length
9.52mm
Thickness
0.156 in

Details

Item
Square Milling Insert
Insert Style
SPMT
Insert Shape
Square
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Rake
Positive
Coating
CVD
ANSI Number
SPMT09T308-D51 WKP25S
Insert Application
Medium
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
F2338 Porcupine Cutter
Inscribed Circle
3/8 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Super Alloy (S) Compatibility
No
No. of Edges
4
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
SPMT09T308-D51 WKP25S
Included Angle
90 Degrees
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Countersink Hole
Primary Material Application
Cast Iron, Steel
For Toolholder
F2338.N8.063.Z02.78, F2338.N8.080.Z02.100, F2338F.B.063.Z03.48, F2338F.B.066.Z03.48, F2338F.B.066.Z04.48, F2338F.B.080.Z04.59, F2338F.B.080.Z05.70, F2338F.B.085.Z04.59, F2338F.B.085.Z05.70, F2338F.B.100.Z06.81, F2338F.N8.063.Z03.81, F2338F.N8.080.Z05.103
Insert Holding Type
Screw Held
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Coating Process
CVD
Cutting Application
Milling
Number of Cutting Edges
4
Shape
Square
ANSI Code
SPMT09T308-D51 WKP25S
Clearance Angle
11 Degrees
Chip-Breaker Code
D51
Compatible Product Type
F2338 Porcupine Cutter

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews