Shop WALTER

Square SPMW Carbide

  • Mfr # 5015851
  • Zoro # G7806276

product price: 
$
18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Style
SPMW
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015851
Zoro #
G7806276
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPMW
Insert Shape
Square
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
For Use With
F2339 Ball Nose Mill
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
1/2 in
No. of Edges
4
Chip-Breaker
Yes
Cutting Direction
Right Hand
ANSI Number
SPMW120408-A57 WAK15
Stainless (M) Compatibility
No
Insert Application
Medium
Coating
CVD
Grade
WAK15
ISO Number
SPMW120408-A57 WAK15
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
ANSI Code
SPMW120408-A57 WAK15
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Manufacturer Grade
WAK15
Shape
Square
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Cutting Application
Milling
Insert Holding Type
Screw Held
Chip-Breaker Code
A57
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Hole Type
Countersink Hole
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
12.70mm
Thickness
0.187 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.