Shop WALTER

Square SPMW Carbide

  • Mfr # 6069461
  • Zoro # G7889673

product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Style
SPMW
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6069461
Zoro #
G7889673
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Details

Item
Square Milling Insert
Insert Style
SPMW
Insert Shape
Square
Insert Material
Carbide
For Use With
F2339 Ball Nose Mill
Grade
WKP25S
No. of Edges
4
Stainless (M) Compatibility
No
ANSI Number
SPMW120408-A57 WKP25S
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Coating
CVD
Rake
Positive
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Cutting Direction
Right Hand
ISO Number
SPMW120408-A57 WKP25S
Included Angle
90 Degrees
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Shape
Square
Chip-Breaker Code
A57
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
ANSI Code
SPMW120408-A57 WKP25S
Cutting Application
Milling
Measurement System
Metric
Insert Holding Type
Screw Held
Manufacturer Grade
WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.