Shop WALTER
See all product information
Create Account
Squeeze bottle, 100 mL, 3.4 oz, 1Pk
- Mfr # 54A001
- Zoro # G407133100
product price:Â
$
65.69
/pk of 6, $10.95/ea
Key Features
Application
Weld Cleaning Fluid
Primary Chemical
Water-based
Cleaner Chemical Product Grouping
Weld Cleaning
Type
Squeeze bottle
Container Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54A001
- Zoro #
- G407133100
- UPC #
- 662980457252
- Country of Origin
- Italy
- Application
- Weld Cleaning Fluid
- Primary Chemical
- Water-based
- Cleaner Chemical Product Grouping
- Weld Cleaning
- Type
- Squeeze bottle
- Container Type
- Tube
- Form
- Liquid
- Cleaning Functions
- Instant Cleaning of Weld Discoloration
- Compatible Material Type
- Aluminum, Stainless Steel
- Series
- Surfox-G
- Agent Color
- Clear
- Standards
- NSF Registered
- pH (Minimum)
- 6 pH
- Process
- Electrochemical Cleaning of Tig Welds
- pH (Maximum)
- 7 pH
- Item
- Heavy Duty Weld Cleaning Electrolyte
- Product Type
- Post-Weld Cleaner
- Chemical Base
- Sodium Phosphate, Tribasic
- VOC Content
- 0 %
- Container Capacity
- 100 mL
- Compatible with Manufacturer Model Number
- 54D114
- Includes
- (6) 3.4 oz cartridges of Surfox-T weld electrolyte
- Features
- Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
- Compatible Manufacturer Part Number
- 54D114
- Compatible Manufacturer Model Number
- 54D114
Dimensions
- Container Size
- 3.4 oz
- Fits Chest Size
- Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Description
Heavy Duty Weld Cleaning Electrolyte, Product Type Post-Weld Cleaner, Container Capacity 100 mL, Container Type Tube, Series Surfox-G, Standards NSF Registered, Agent Color Clear, Chemical Base Sodium Phosphate, Tribasic, Cleaning Functions Instant Cleaning of Weld Discoloration, Compatible Material Type Aluminum, Stainless Steel, Compatible with Manufacturer Model Number 54D114
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.