Sst Core Cut Weldon. Shank 1" Cutter Kit
- Mfr # 05A991
- Zoro # G9898638
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 1-1/16 in
Measurement System
Fractional
No. of Pieces
7
Depth of Cut
1 in
Number of Pieces
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05A991
- Zoro #
- G9898638
- UPC #
- 662980252482
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 1-1/16 in
- Depth of Cut
- 1 in
Details
- Item
- M2Al
- Measurement System
- Fractional
- No. of Pieces
- 7
- Number of Pieces
- 7
- Shank Type - Machining
- Weldon Shank
- Core Bit Cutter Material
- High Speed Steel
- Primary Material Application
- Drilling 1/2" to 2-3/8" diameter holes in metal
Description
Sst Core Cut Weldon. Shank 1" Cutter Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.