SST+ Jobbers, 135 deg., Round Shank, 21
- Mfr # 01E621
- Zoro # G6151146
product price:Â
$
89.85
/ea
Key Features
Overall Length
Various
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
Various
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01E621
- Zoro #
- G6151146
- UPC #
- 662980087176
- Country of Origin
- China
Dimensions
- Overall Length
- Various
- Shank Dia.
- Various
- Diameter
- 1/16" - 3/8" (by 64ths)
Details
- Item
- Set
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Number of Pieces
- 21 PC
- Measurement System
- Fractional
- Application
- Drilling holes in high strength materials
- Series
- SST+ Drill Bits
Description
SST+ Jobbers,135 deg.,Round Shank,21
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.