SST+ Jobbers, 135 deg., Round Shank, 29
- Mfr # 01E678
- Zoro # G6151426
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
Various
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
Various
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01E678
- Zoro #
- G6151426
- UPC #
- 662980631850
- Country of Origin
- China
Dimensions
- Overall Length
- Various
- Drill Bit Size
- #29
- Shank Dia.
- Various
- Diameter
- 1/16" - 1/2" (by 64ths)
Details
- Item
- Set
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Shank Type - Machining
- Round Shank
- Number of Pieces
- 29 PC
- Application
- Drilling holes in high strength materials
- Measurement System
- Fractional
- Series
- SST+ Drill Bits
Description
SST+ Jobbers,135 deg.,Round Shank,29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.