Shop WALTER
See all product information
Create Account
Step Drill Reamer - 13/16" To 1-1/16" (5 Steps)
- Mfr # 01W153
- Zoro # G9899085
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Drilling holes in medium and high strength materials
Measurement System
Fractional
Flute Type
Straight Flute
Flute Length
3-3/16 in
Shank Dia.
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01W153
- Zoro #
- G9899085
- UPC #
- 662980563342
- Country of Origin
- United Kingdom
Dimensions
- Flute Length
- 3-3/16 in
- Shank Dia.
- 3/8"
- Size
- 13/16" - 1 1/16" (by 1/16")
- Overall Length
- 4-3/8"
Details
- Material - Machining
- Drilling holes in medium and high strength materials
- Measurement System
- Fractional
- Flute Type
- Straight Flute
Description
Step Drill Reamer - 13/16" To 1-1/16" (5 Steps)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.