Step Drill Spiral 10-Step 1/4-1-3/8"x3/8"
- Mfr # 01W012
- Zoro # G4380168
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
3/8 in
Shank Type - Machining
3-Flats Shank
Material - Machining
High Speed Steel
Finish - Machining
ICECUT (AlCrN coating)
Overall Length
3-3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01W012
- Zoro #
- G4380168
- UPC #
- 662980139028
- Country of Origin
- China
Dimensions
- Shank Diameter
- 3/8 in
- Overall Length
- 3-3/16"
- Size Range
- 1/4" - 1-1/8"
- Number of Hole Sizes
- 10
- Sizes Included
- 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
- Shank Size
- 3/8"
- Drill Bit Sizes Included
- 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
- Number Hole Sizes
- 10
Details
- Item
- Step
- Shank Type - Machining
- 3-Flats Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- ICECUT (AlCrN coating)
- Number of Flutes
- 2
- Number of Pieces
- 1
- Material
- M2Al
- Finish
- AlCrN/Titanium
- Shank Shape
- Three-Flat
- Primary Material Application
- Cutting or enlarging holes in sheet material
- Measurement System
- Fractional
- Drill Bit Point Angle
- 118°
Description
Step Drill,Sprl 10-Step 1/4-1-3/8 In.x3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.