Straight Flute (Hand) Straight Flute Hand Tap, #10-24, Plug, UNC, High Speed Steel, 4

  • Mfr # E22314-UNC10

  • Zoro # G2510057


product price:  $44.79
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22314-UNC10
Zoro #
G2510057
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Thread Length
1/2"
Tap Thread Size
#10-24
Pitch Diameter Limit
2B
55% Thread Drill Size
#21
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Square Size
4.90 mm
Shank Length
45.00 mm
Thread Size
#10-24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E22314
Tap Thread Type
UNC
Number of Pieces
1
Standards
DIN 2184-1
Tap Finish
Steam Oxide/Nitride
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Limit
H3, H4
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Threads per Inch
24
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 2184-1
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Modified Bottoming, Overall Length 70 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.