Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Plug, UNF, High Speed Steel, 4

  • Mfr # E23364-UNF3/8

  • Zoro # G2510090


product price:  $62.99
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23364-UNF3/8
Zoro #
G2510090
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Pitch Diameter Limit
2B
Tap Thread Size
3/8"-24
Thread Length
13/16"
Shank Length
23.00 mm
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Tap Length Standard
DIN 2184-1
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
Square Size
5.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
E23364
Number of Pieces
1
Tap Finish
Steam Oxide/Nitride
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Measurement System
Fractional Inch
Thread Limit
H3, H4
Tap Shank Standard
DIN 2184-1
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
2B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3/H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.