Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-18, Plug, UNF, High Speed Steel, 4

  • Mfr # E23364-UNF5/8

  • Zoro # G2510133


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23364-UNF5/8
Zoro #
G2510133
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
2B
Thread Length
13/16"
Tap Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18
Square Size
9.00 mm
55% Thread Drill Size
14.80 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50 mm
Tap Length Standard
DIN 2184-1

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E23364
Tap Thread Type
UNF
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 2184-1
Thread Standard
UNF
Threads per Inch
18
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H5, H6
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5/H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.