Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # E23364-UNF7/16

  • Zoro # G2510203


product price:  $80.09
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23364-UNF7/16
Zoro #
G2510203
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
2B
Square Size
6.20 mm
75% Thread Drill Size
9.95 mm
Tap Length Standard
DIN 2184-1
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Shank Length
24.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2184-1
Tap Finish
Black Oxide
Tap Thread Type
UNF
List Number
E23364
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Limit
H4, H5
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, N, O
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
DIN 2184-1
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4/H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.