Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-9, Plug, UNC, High Speed Steel, 4

  • Mfr # E22364-UNC7/8

  • Zoro # G2510188


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22364-UNC7/8
Zoro #
G2510188
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/2"
Tap Thread Size
7/8"-9
Thread Length
1-3/16"
Pitch Diameter Limit
2B
75% Thread Drill Size
19.50 mm
65% Thread Drill Size
25/32 in
Square Size
14.50 mm
55% Thread Drill Size
51/64 in
Shank Length
47.00 mm
Thread Size
7/8"-9
Tap Length Standard
DIN 2184-1

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
List Number
E22364
Tap Finish
Steam Oxide/Nitride
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Standard
UNC
Shank Type - Machining
Straight
Class of Fit
2B
Spiral Direction
Neutral
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Thread Limit
H6, H7
Primary Material Application ISO Code
K, N, O
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Measurement System
Fractional Inch
Threads per Inch
9
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Modified Bottoming, Overall Length 140 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6/H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.