Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Plug, UNC, High Speed Steel, 4

  • Mfr # E22364-UNC9/16

  • Zoro # G2510020


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22364-UNC9/16
Zoro #
G2510020
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
2B
Thread Length
1"
Square Size
9.00 mm
65% Thread Drill Size
12.50 mm
Shank Length
29.00 mm
Tap Length Standard
DIN 2184-1
Thread Size
9/16"-12
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
E22364
Tap Finish
Black Oxide
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Limit
H5, H6
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Modified Bottoming, Overall Length 110 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H5/H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.