Shop WALTER

Straight Flute (Hand) Straight Flute Hand Tap, M10-1.00, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # 8136417-M10X1
  • Zoro # G2557873

product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8136417-M10X1
Zoro #
G2557873
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
8136417
Tap Finish
TAFT
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Primary Material Application ISO Code
K
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.00mm
Spiral Direction
Neutral
Primary Material Application
Cast Iron
Thread Standard
Metric
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Material Grade - Machining
TAFT
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
93.00mm
Thread Length
14.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.00
75% Thread Drill Size
9.00 mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Square Size
5.50 mm
Tap Length Standard
DIN 374
65% Thread Drill Size
23/64 in
Shank Length
23.00 mm
Square Width
5.5 mm
Square Length
5.5 mm
Shank Diameter
7 mm
Wire Rope Length
90 mm
Length
90 mm

Description

Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TAFT, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 9.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.