Straight Flute (Hand) Straight Flute Hand Tap, M10-1.00, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # E2136416-M10X1

  • Zoro # G2509670


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2136416-M10X1
Zoro #
G2509670
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M10-1.00
Thread Length
20.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
23/64 in
Shank Length
23.00 mm
75% Thread Drill Size
9.00 mm
Tap Length Standard
DIN 374
55% Thread Drill Size
9.25 mm
Thread Size
M10x1
Square Size
5.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 374
List Number
E2136416
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Limit
6HX
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.