Shop WALTER

Straight Flute (Hand) Straight Flute Hand Tap, M10-1.25, Plug, Metric, High Speed Steel, 4

  • Mfr # E2136406-M10X1.25
  • Zoro # G2509512

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2136406-M10X1.25
Zoro #
G2509512
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2136406
Tap Finish
TiCN
Number of Pieces
1
Standards
DIN 374
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Thread Limit
6HX
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite
Tap Shank Standard
DIN 374
Thread Standard
Metric
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
101.60mm
Thread Length
20.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.25
75% Thread Drill Size
11/32 in
Square Size
5.50 mm
Shank Length
23.00 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
Tap Length Standard
DIN 374
55% Thread Drill Size
9.10 mm
Shank Diameter
7 mm
Square Length
5.5 mm
Square Width
5.5 mm
Wire Rope Length
100 mm
Length
100 mm

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 11/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.