Straight Flute (Hand) Straight Flute Hand Tap, M10-1.50, Plug, Metric, High Speed Steel, 4

  • Mfr # 8031417-M10

  • Zoro # G2557331


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8031417-M10
Zoro #
G2557331
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
102.70mm
Tap Thread Size
M10-1.50
Thread Length
24.00mm
Pitch Diameter Limit
6HX
Shank Length
61.00 mm
Square Size
8.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Tap Length Standard
DIN 371
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TAFT
List Number
8031417
Standards
DIN 371
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Thread Limit
6HX
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TAFT, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.