Straight Flute (Hand) Straight Flute Hand Tap, M14-1.50, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # E2136416-M14X1.5

  • Zoro # G2509783


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2136416-M14X1.5
Zoro #
G2509783
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M14-1.50
Thread Length
21.00mm
Shank Length
29.00 mm
55% Thread Drill Size
12.90 mm
75% Thread Drill Size
12.50 mm
Thread Size
M14x1.5
65% Thread Drill Size
1/2 in
Square Size
9.00 mm
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2136416
Standards
DIN 374
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Thread Limit
6HX
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.