Straight Flute (Hand) Straight Flute Hand Tap, M20-1.50, Modified Bottoming, Metric Fine, 4

  • Mfr # E2136466-M20X1.5

  • Zoro # G2509810


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2136466-M20X1.5
Zoro #
G2509810
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
6HX
Thread Length
24.00mm
Tap Thread Size
M20-1.50
Thread Size
M20x1.5
Square Size
12.00 mm
Shank Length
45.00 mm
65% Thread Drill Size
18.75 mm
75% Thread Drill Size
18.50 mm
55% Thread Drill Size
18.90 mm
Tap Length Standard
DIN 374

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 374
List Number
E2136466
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application ISO Code
K, N, O
Thread Standard
Metric Fine
Thread Limit
6HX
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 374
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.