Straight Flute (Hand) Straight Flute Hand Tap, M20-1.50, Plug, Metric Fine, High Speed Steel, 4
- Mfr # E21364-M20X1.5
- Zoro # G2509978
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E21364-M20X1.5
- Zoro #
- G2509978
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 16.00mm
- Tap Size
- M20
- Tap Dimension Type
- Metric
- Overall Length
- 125.00mm
- Thread Length
- 24.00mm
- Tap Thread Size
- M20-1.50
- Shank Length
- 45.00 mm
- 65% Thread Drill Size
- 18.75 mm
- 75% Thread Drill Size
- 18.50 mm
- Square Size
- 12.00 mm
- 55% Thread Drill Size
- 18.90 mm
- Thread Size
- M20x1.5
- Tap Length Standard
- DIN 374
- Pitch Diameter Limit
- 6HX
- Square Width
- 12 mm
- Shank Diameter
- 16 mm
- Square Length
- 12 mm
- Wire Rope Length
- 125 mm
- Length
- 125 mm
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit 6HX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.