Straight Flute (Hand) Straight Flute Hand Tap, M28-1.50, Plug, Metric Fine, High Speed Steel, 4

  • Mfr # 21361-M28X1.5
  • Zoro # G2895127
product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M28
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M28X1.5
Zoro #
G2895127
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 374
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Fine
List Number
21361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, O
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Thread Pitch
1.50mm
Thread Standard
Metric
Measurement System
Metric
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
20.00mm
Tap Size
M28
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
26.00mm
Tap Thread Size
M28-1.50
Pitch Diameter Limit
6H
Thread Size
M28x1.5
Shank Length
63.00 mm
Tap Length Standard
DIN 374
Square Size
16.00 mm
Square Length
16 mm
Shank Diameter
20 mm
Square Width
16 mm
Wire Rope Length
140 mm
Length
140 mm

Description

Straight Flute Tap, Thread Size M28x1.5, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.