Shop WALTER

Straight Flute (Hand) Straight Flute Hand Tap, M35-1.50, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M35X1.5
  • Zoro # G2895090

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
28.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M35
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M35X1.5
Zoro #
G2895090
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
21361
Standards
DIN 374
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Thread Limit
6H
Secondary Material Application ISO Code
K, O
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Thread Pitch
1.50mm
Extended Neck
Yes
Measurement System
Metric
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
28.00mm
Tap Size
M35
Tap Dimension Type
Metric
Overall Length
170.00mm
Tap Thread Size
M35-1.50
Pitch Diameter Limit
6H
Thread Length
28.00mm
Thread Size
M35x1.5
Shank Length
69.00 mm
Tap Length Standard
DIN 374
Square Size
22.00 mm
Square Length
22 mm
Shank Diameter
28 mm
Square Width
22 mm
Wire Rope Length
170 mm
Length
170 mm

Description

Straight Flute Tap, Thread Size M35x1.5, Metric, Modified Bottoming, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.