Straight Flute (Hand) Straight Flute Hand Tap, M36-1.50, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M36X1.5
  • Zoro # G2895109
product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
28.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M36
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M36X1.5
Zoro #
G2895109
UPC #
-
Country of Origin
Germany
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
21361
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
DIN 374
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Measurement System
Metric
Thread Limit
6H
Thread Standard
Metric
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, O
Extended Neck
Yes
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Tap Shank Standard
DIN 374
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Overall Length
170.00mm
Tap Thread Size
M36-1.50
Thread Length
28.00mm
Pitch Diameter Limit
6H
Thread Size
M36x1.5
Shank Length
69.00 mm
Tap Length Standard
DIN 374
Square Size
22.00 mm
Square Length
22 mm
Shank Diameter
28 mm
Square Width
22 mm
Wire Rope Length
170 mm
Length
170 mm

Description

Straight Flute Tap, Thread Size M36x1.5, Metric, Modified Bottoming, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm

Ratings & reviews