Straight Flute (Hand) Straight Flute Hand Tap, M48-3.00, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M48X3

  • Zoro # G2895291


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
36.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M48
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21361-M48X3
Zoro #
G2895291
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
36.00mm
Tap Size
M48
Tap Dimension Type
Metric
Overall Length
225.00mm
Tap Thread Size
M48-3.00
Pitch Diameter Limit
6H
Thread Length
45.00mm
Shank Length
103.00 mm
Square Size
29.00 mm
Tap Length Standard
DIN 374
Thread Size
M48x3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
DIN 374
List Number
21361
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
Paradur H
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
K, O
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
3.00mm
Secondary Material Application
Cast Iron, Composite
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
6H
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M48x3, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 225.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45.00 mm, Thread Limit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.