Straight Flute (Hand) Straight Flute Hand Tap, M5-0.80, Modified Bottoming, Metric Coarse, 4

  • Mfr # E2031466-M5

  • Zoro # G2508961


product price: $54.79
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031466-M5
Zoro #
G2508961
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
72.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Thread Length
13.00mm
Square Size
4.90 mm
Tap Length Standard
DIN 371
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Shank Length
45.00 mm
Thread Size
M5x0.8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2031466
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Standard
Metric Coarse
Thread Limit
6HX
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application ISO Code
K, N, O
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
0.80mm
Tap Shank Standard
DIN 371
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.